Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box Hanger, Carbon Steel, Pre-Galvanized, 0.34 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,500.76
Per 100
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.086LBS, Conduit Size Emt: 0.5", Conduit Strut Clamps, .25" Min Cable Diameter, 0.68" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$377.14
Wall Stud, Cold Rolled High Carbon Steel, Screw Connection, 0.04 LB/Ea
$206.00
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In Height, 1/4 In Thickness, 3/4 In Size, 1200 LB Capacity, 87 LB
$942.13
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 4-1/8 In Height, 90 ° Angle, 4 Holes, 78 LB
$504.16
Eaton B-Line Series Strut Channel, 1.62" Channel Height, 240" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized
$845.16
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 3/8-16 Bolt Size, 1100 LBS Load, 800 LBS Load
$1,249.29
Conduit Support, Steel, 1 In Length, Pre-Galvanized, 0.03 LB
$100.17
Cable Support, Pre-Galvanized Steel, 1-1/4 In (Stud) Size, Stud Mount, Non-Insulated
$197.88
Support Base With B44 Channel, Rubber Material, Pre Galvanized, 9.6 In Length, 6 In Width, 5 In Height, 14 Awg Thickness, 500 LB Capacity, 5.28 LB
$47.86
Each
Conduit Support, Steel, Zinc Phosphate, 1-1/2 In (Box Depth) Size, 0.053 LB
$82.77
Conduit Fastener, Steel, 1/2 In Length, Zinc Phosphate, 0.09 LB
$306.69
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.092LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, .500" Min, 0.84" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$350.79
Box Support, Pre-Galvanized Steel, Support Bracket Style, 0.16 LB
$381.40
Wire Clip, Steel, 0.03 LB
$120.53
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 3.3510" L X 1.25" W, Steel
$286.52
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1/2 In Size
$213.03
Eaton B-Line Series Strut Channel, 0.81" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
$324.53
Per 100 Feet
SH Type Channel, Aluminum, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
$886.24
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
$425.37
20
Popularity
Default